Buy more than* S$200* and get FREE SHIPPING

  • Elastic Grinding Wheel, "Super Resi Techma SRT”
  • Elastic Grinding Wheel,
  • Elastic Grinding Wheel,

Elastic Grinding Wheel, "Super Resi Techma SRT” -

4.33 (9)
Item.#
06544255
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Compatible Tool
Disc grinder
Grain Size
24
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
3
TRUSCO Part Number
297-7842
Purpose
Grinding and polishins work of general steel, stainless steel, and the alloy steel., Grinding and polishins work of general steel, stainless steel, and the alloy steel.
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2018-02-23 18:54:36
I can polish quickly, I like it. It would be even better if it is a little cheaper.
This review is about item#6544264.
Polishing after welding
4
From Japan
On 2014-12-02 09:31:39
I have been using this all the time. Of course the quality is good
This review is about item#06544291.
Used as polishing after welding
4
From Japan
On 2014-05-28 16:24:11
Even though the products are the same at the same manufacturer, the other companies were expensive as they were expensive.
This review is about item#06544291.
Machine assembly
3
From Japan
On 2014-05-27 13:36:30
It is not much different from ordinary Thunder whetstone.
This review is about item#06544282.
Before finishing after welding
4
From Japan
On 2014-04-06 14:05:25
Although it is said that it is only using this since a long time, it is easy to handle.
This review is about item#06544291.
SS material finish
5
From Japan
On 2013-01-30 14:53:03
It is versatile and reduces less, finishing work is faster.
This review is about item#06544282.
It is used for finishing process after deburring and welding of steel materials.
5
From Japan
On 2012-07-17 11:26:42
Because it is a product of Japan Libbon, quality is very good. Once you use it, you will see its merit and difference.
This review is about item#06544255.
Correction of welding part after welding and grinding operation
5
From Japan
On 2011-06-23 20:42:56
Among the grinding stones used up to now, it has the most grinding performance and abrasion resistance, it is very easy to use. Previously, I purchased grain size 36, but now I purchase and use grain size 24 exclusively.
This review is about item#06544255.
Welding line shaping and grinding mainly in weld wire magnetic particle flaw detection inspection
4
From Japan
On 2010-11-19 21:11:24
Previously I used Super Green, but the reason for purchasing is that it seems to be better than durability.
This review is about item#06544291.