Buy more than* S$200* and get FREE SHIPPING

  • Elastic Grinding Wheel, "Super Resi Techma SRT”

Elastic Grinding Wheel, "Super Resi Techma SRT” -

4.25 (8)
Item.#
06544282
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
3
TRUSCO Part Number
297-7877
Maximum Operating Speed (m/s [m/min])
72[4300]
Compatible Tool
Disc grinder
Purpose
Grinding and polishins work of general steel, stainless steel, and the alloy steel., Grinding and polishins work of general steel, stainless steel, and the alloy steel.
Grain Size
60
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Description 2
Hard abrasive material stainless steel polishing / grinding of a wide variety of steel products.