Buy more than* S$200* and get FREE SHIPPING

  • Elastic Grinding Wheel, "Super Resi Techma SRT”
  • Elastic Grinding Wheel,
  • Elastic Grinding Wheel,

Elastic Grinding Wheel, "Super Resi Techma SRT” -

4.25 (8)
Item.#
06544291
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
72.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Grinding and polishins work of general steel, stainless steel, and the alloy steel.
Grain Size
80
Outer Diameter (phi mm)
100
Compatible Tool
Disc grinder
Description 2
Hard abrasive material stainless steel polishing / grinding of a wide variety of steel products.
Maximum Operating Speed (m/s [m/min])
72[4300]
TRUSCO Part Number
297-7885
Hole Diameter (phi mm)
15
Thickness (mm)
3
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Polishing after welding
4
From Japan
On 2014-12-02 09:31:39
I always use it from the old days. Good course quality
This review is about item#06544291.
Used as a polishing after welding
4
From Japan
On 2014-05-28 16:24:11
Since the products in the same manufacturer was high in other companies for the same it will be saved very much.
This review is about item#06544291.
Mechanical assembly
3
From Japan
On 2014-05-27 13:36:30
Not much different from ordinary Thunder grindstone.
This review is about item#06544282.
Before finishing after welding
4
From Japan
On 2014-04-06 14:05:25
Even though some of that because not only this use from a long time ago, easy to handle.
This review is about item#06544291.
Finishing SS material
5
From Japan
On 2013-01-30 14:53:03
Less reduces versatile, you Hakadori finish work.
This review is about item#06544282.
It is using the finishing process after deburring, welding of steel.
5
From Japan
On 2012-07-17 11:26:42
Because it is a commodity of Nippon Resibon Corporation, the quality is very good. Once you try one time use, you will see the good, the difference is.
This review is about item#06544255.
Fixes and grinding work of the weld after welding
5
From Japan
On 2011-06-23 20:42:56
In the grinding stone that was used up to now, there is the most grinding performance and wear resistance, very easy to use. Previously, I bought a particle size 36, now exclusively purchase the grain size 24, have been used.
This review is about item#06544255.
Shaping and grinding of the weld line, mainly in the magnetic particle inspection of the weld line
4
From Japan
On 2010-11-19 21:11:24
Previously, we used the Super Green, it is the reason for it is buy you think that is good durability compared.
This review is about item#06544291.