Buy more than* S$200* and get FREE SHIPPING

  • Elastic Grinding Wheel, "Super Resi Techma SRT”
  • Elastic Grinding Wheel,
  • Elastic Grinding Wheel,

Elastic Grinding Wheel, "Super Resi Techma SRT” -

4.33 (9)
Item.#
06544316
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
3
TRUSCO Part Number
297-7907
Purpose
Grinding and polishins work of general steel, stainless steel, and the alloy steel., Grinding and polishins work of general steel, stainless steel, and the alloy steel.
Maximum Operating Speed (m/s [m/min])
72[4300]
Compatible Tool
Disc grinder
Grain Size
120
Description 2
Hard abrasive material stainless steel polishing / grinding of a wide variety of steel products.
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2018-02-23 18:54:36
I can polish quickly, I like it. It would be even better if it is a little cheaper.
This review is about item#6544264.
Polishing after welding
4
From Japan
On 2014-12-02 09:31:39
I have been using this all the time. Of course the quality is good
This review is about item#06544291.
Used as polishing after welding
4
From Japan
On 2014-05-28 16:24:11
Even though the products are the same at the same manufacturer, the other companies were expensive as they were expensive.
This review is about item#06544291.
Machine assembly
3
From Japan
On 2014-05-27 13:36:30
It is not much different from ordinary Thunder whetstone.
This review is about item#06544282.
Before finishing after welding
4
From Japan
On 2014-04-06 14:05:25
Although it is said that it is only using this since a long time, it is easy to handle.
This review is about item#06544291.
SS material finish
5
From Japan
On 2013-01-30 14:53:03
It is versatile and reduces less, finishing work is faster.
This review is about item#06544282.
It is used for finishing process after deburring and welding of steel materials.
5
From Japan
On 2012-07-17 11:26:42
Because it is a product of Japan Libbon, quality is very good. Once you use it, you will see its merit and difference.
This review is about item#06544255.
Correction of welding part after welding and grinding operation
5
From Japan
On 2011-06-23 20:42:56
Among the grinding stones used up to now, it has the most grinding performance and abrasion resistance, it is very easy to use. Previously, I purchased grain size 36, but now I purchase and use grain size 24 exclusively.
This review is about item#06544255.
Welding line shaping and grinding mainly in weld wire magnetic particle flaw detection inspection
4
From Japan
On 2010-11-19 21:11:24
Previously I used Super Green, but the reason for purchasing is that it seems to be better than durability.
This review is about item#06544291.