Buy more than* S$200* and get FREE SHIPPING

  • Super ace RSA

Super ace RSA -

4.67 (3)
Item.#
06544422
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
125
Hardness
P
Thickness (mm)
6
2014 TRUSCO Published Page
2-1724
Caution
Wear dust goggles and dust masks. Please use the wheel cover. Please use below the maximum use of RPM and maximum speed. Keep the wheels in a dry place with no humidity., Wear dust goggles and dust masks. Please use the wheel cover. Please use below the maximum use of RPM and maximum speed. Keep the wheels in a dry place with no humidity.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Grain Size
24
TRUSCO Part Number
296-6131
Purpose
General steel, stainless steel, and alloy steel, General steel, stainless steel, and alloy steel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Polishing after gas cutting, scraping of weld surplus
5
From Japan
On 2016-11-24 12:51:07
Although scraping is good, I would like to ask measures against dust.
This review is about item#6544413.
To scrap iron materials
5
From Japan
On 2014-08-13 13:42:12
I purchased it because it is cheap because it is the one I always use and compared with others.
This review is about item#06544404.
Weld beat grinding, beveling
4
From Japan
On 2010-11-27 22:00:28
Compared with ordinary brown one, it is easy to clog up somewhat, but it has tremendous. I think that the number of exchanges of the whetstone will also be drastically reduced, and the grinding stone dust will also decrease.
This review is about item#06544413.