Buy more than* S$200* and get FREE SHIPPING

  • Super ace RSA

Super ace RSA -

4.67 (3)
Item.#
06544431
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
2014 TRUSCO Published Page
2-1724
Outer Diameter (phi mm)
125
Hardness
P
Caution
Wear dust goggles and dust masks. Please use below maximum RPM, and maximum speed. Equipped wheel cover. Please keep grinding wheel dry, away from humidity., Wear dust goggles and dust masks. Please use below maximum RPM, and maximum speed. Equipped wheel cover. Please keep grinding wheel dry, away from humidity.
Grain Size
36
TRUSCO Part Number
296-6140
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Purpose
General steel, stainless steel, and alloy steel, General steel, stainless steel, and alloy steel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Polishing after gas cutting, scraping of weld surplus
5
From Japan
On 2016-11-24 12:51:07
Although scraping is good, I would like to ask measures against dust.
This review is about item#6544413.
To scrap iron materials
5
From Japan
On 2014-08-13 13:42:12
I purchased it because it is cheap because it is the one I always use and compared with others.
This review is about item#06544404.
Weld beat grinding, beveling
4
From Japan
On 2010-11-27 22:00:28
Compared with ordinary brown one, it is easy to clog up somewhat, but it has tremendous. I think that the number of exchanges of the whetstone will also be drastically reduced, and the grinding stone dust will also decrease.
This review is about item#06544413.