Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Coolant Proof Micrometer
  • Coolant Proof Micrometer
  • Coolant Proof Micrometer
  • Coolant Proof Micrometer
  • Coolant Proof Micrometer

Coolant Proof Micrometer MDC-50MJ

Item.#
06544632
Mfr.#
MDC-50MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not anti water. Antirust treatment after use required.
Instrumental Error (microm)
+/-1
Parallelism (microm)
Below 1
Protection Level
IP65 (IEC60529)
Minimum Displayed Amount (mm)
0.001
Series
293
Weight (g)
330
TRUSCO Part Number
255-1179
Regulator
Ratchet stop
Battery Life
1 or 2 years
Functions
ORIGIN SET FEATURES (LONG ABS POSITIONING SYSTEM), SERO SET FUNCTIONS (EXTENDED SYSTEM MEASUREMENT INC), HOLD FUNCTION, AUTO POWER ON/OFF FUNCTION, MEASUREMENT DATA OUTPUT FUNCTION, ERROR WARNING
Measuring Force (N)
5 - 10
Power
One button form silver oxide cell (SR44) 1piece
Measuring Range (mm)
25 - 50
Description 2
Using a newly developed water proof construction, the Ip65 has been created which uses cutting fluid.
Accessories
One standard rod (measuring area is 25 mm), Button silver oxide cell batteyr for monitor (SR44) 1 piece, spanner (1)