Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Proof Micrometer

Coolant Proof Micrometer MDC-75MJ

Item.#
06544641
Mfr.#
MDC-75MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not anti water. Antirust treatment after use required.
Instrumental Error (microm)
+/-1
Parallelism (microm)
Less than 2
Protection Level
IP65 (IEC60529)
Minimum Displayed Amount (mm)
0.001
Series
293
Weight (g)
470
TRUSCO Part Number
255-1187
Regulator
Ratchet stop
Battery Life
1 or 2 years
Functions
ORIGIN SET FEATURES (LONG ABS POSITIONING SYSTEM), SERO SET FUNCTIONS (EXTENDED SYSTEM MEASUREMENT INC), HOLD FUNCTION, AUTO POWER ON/OFF FUNCTION, MEASUREMENT DATA OUTPUT FUNCTION, ERROR WARNING
Measuring Force (N)
5 - 10
Power
One button form silver oxide cell (SR44) 1piece
Measuring Range (mm)
50 - 75
Description 2
Using a newly developed water proof construction, the Ip65 has been created which uses cutting fluid.
Accessories
One standard rod (measuring area is 25 mm), Button silver oxide cell batteyr for monitor (SR44) 1 piece, spanner (1)