Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Proof Micrometer

Coolant Proof Micrometer MDC-25MJT

Item.#
06544666
Mfr.#
MDC-25MJT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not anti water. Antirust treatment after use required.
Regulator
Ratchet thimble
Battery Life
1 or 2 years
Functions
ORIGIN SET FEATURES (LONG ABS POSITIONING SYSTEM), SERO SET FUNCTIONS (EXTENDED SYSTEM MEASUREMENT INC), HOLD FUNCTION, AUTO POWER ON/OFF FUNCTION, MEASUREMENT DATA OUTPUT FUNCTION, ERROR WARNING
Measuring Force (N)
5 - 10
Power
One button form silver oxide cell (SR44) 1piece
Measuring Range (mm)
0 - 25
Description 2
Using a newly developed water proof construction, the Ip65 has been created which uses cutting fluid.
Accessories
BUTTON-TYPE OXIDE SILVER ONE BATTERY FOR MONITOR (SR44, 1 SPANNER
2014 TRUSCO Published Page
1-0798
Instrumental Error (microm)
+/-1
Parallelism (microm)
Below 1
Protection Level
IP65 (IEC60529)
Minimum Displayed Amount (mm)
0.001
Series
293
Weight (g)
275
TRUSCO Part Number
255-1161