Buy more than* S$200* and get FREE SHIPPING

  • 293 Series Coolant Proof Micrometer

293 Series Coolant Proof Micrometer MDC-25PJ

3.50 (2)
Item.#
06544684
Mfr.#
MDC-25PJ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not anti water. Antirust treatment after use required.
Instrumental Error (microm)
+/-1
Parallelism (microm)
Below 1
Protection Level
IP65 (IEC60529)
Minimum Displayed Amount (mm)
0.001
Series
293
Weight (g)
270
TRUSCO Part Number
255-1209
Regulator
Ratchet stop
Battery Life
1 or 2 years
Functions
ORIGIN SET FEATURES (LONG ABS POSITIONING SYSTEM), SERO SET FUNCTIONS (EXTENDED SYSTEM MEASUREMENT INC), HOLD FUNCTION, AUTO POWER ON/OFF FUNCTION, MEASUREMENT DATA OUTPUT FUNCTION, ERROR WARNING
Measuring Force (N)
5 - 10
Power
Button type silver oxide battery.(RS44) 1piece
Measuring Range (mm)
0 - 25
Description 2
Using a newly developed water proof construction, the Ip65 has been created which uses cutting fluid.
Accessories
BUTTON-TYPE OXIDE SILVER ONE BATTERY FOR MONITOR (SR44, 1 SPANNER
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
And polished bead measure the size of the bead
2
From Japan
On 2014-06-13 02:15:49
Bead has been used as an abrasive in the molding machine, but thick Toko of Monote when measuring the ball, but was purchased not bother until the weight is when you buy a hesitation point Zu things, was disappointed a little heavier It was.
This review is about item#06544684.
Product measurement
5
From Japan
On 2014-04-02 22:06:02
After all, familiar Mitutoyo made is good. Because it's just heavy, it's better to hold it on a holder than to hold it.
This review is about item#06544684.