Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Hex Bit
  • Hex Socket Hex Bit
  • Hex Socket Hex Bit

Hex Socket Hex Bit A16 Opposite side5 65G

4.00 (1)
Item.#
06545131
Mfr.#
A16 Opposite side5 65G
Package Qty.
1Pack(10PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Name
A16
Point
Opposite side 5
Compatible
Bessel made: GT-H4R H4PR H4.5 H5R H5P PH4 PH5 S4.5DR PLR PLZ PLP PLHII S6MLR S6HS S6.5D P4.5D P5LS P6LSIII P6HS P6.5D S5TR S5TB S5TG S4TR S4TS S4TG S5TS east Date made: AUR5N Nippon Pneumatic made SD-4, N
Plug Depth (mm)
13
Heat Processing Classification
G
Overall Length (mm)
65
Remarks
Binding of bit mounting portion Dimensions: Display of bit attachment portion, has been determined taking into account the state when it is attached to the various power tools.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Structure assembly
4
From Japan
On 2017-05-23 08:18:11
Consumption is intense to use at high torque, but I am satisfied with the sense of ten set of deals.
This review is about item#06545244.