Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Hex Bit
  • Hex Socket Hex Bit
  • Hex Socket Hex Bit

Hex Socket Hex Bit A16 Opposite side3 65H

Item.#
06545183
Mfr.#
A16 Opposite side3 65H
Package Qty.
1Pack(10PC)
Ship pack of
1
18.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Name
A16
Overall Length (mm)
65
Compatible
Bessel made: GT-H4R H4PR H4.5 H5R H5P PH4 PH5 S4.5D PLR PLZ PLP PLHII S6MLR S6HS S6.5D P4.5D P5LS P6GD P6LSIII P6MS P6HS P6.5D S5TR S5TB S5TG S4TR S4TS S4TG 5T 5TL S5TS east Date made:
Plug Depth (mm)
13
Point
Width across flats 3
Heat Processing Classification
H
Remarks
Binding of bit mounting portion Dimensions: Display of bit attachment portion, has been determined taking into account the state when it is attached to the various power tools.