Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Hex Bit
  • Hex Socket Hex Bit
  • Hex Socket Hex Bit

Hex Socket Hex Bit A16 Opposite side4 65H

4.00 (1)
Item.#
06545201
Mfr.#
A16 Opposite side4 65H
Package Qty.
1Pack(10PC)
Ship pack of
1
24.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Name
A16
Point
Across flats 4
Compatible
Bessel Made: GT-H4R · H4PR · H4.5 · H5R · H5P · PH4 · PH5 · S4.5D · PLR · PLZ · PLP · PLHⅡ · S6MLR · S6HS · S6.5D · P4.5D · P5LS · P6GD · P6LSⅢ · P6MS · P6HS · P6.5D · S5TR · S5TB · S5TG · S4TR · S4TS · S4TG · 5T · 5TL · S5TS East Date made​​: AUR5N Nippo
Plug Depth (mm)
13
Heat Processing Classification
H
Overall Length (mm)
65
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Structure assembly
4
From Japan
On 2017-05-23 08:18:11
Consumption is intense to use at high torque, but I am satisfied with the sense of ten set of deals.
This review is about item#06545244.