Buy more than* S$200* and get FREE SHIPPING

  • Two infinite coating cutting-edge short edge end mill
  • Two infinite coating cutting-edge short edge end mill
  • Two infinite coating cutting-edge short edge end mill

Two infinite coating cutting-edge short edge end mill MSES230P 2.5

Item.#
06545481
Mfr.#
MSES230P 2.5
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Corner Shape
Pin angle
Number of Blades
2
Material
Ultra-fine cemented carbide
Blade Length l (mm)
5
Blade Diameter D (phi mm)
2.5
Helix Angle
30 degree
Neck Angle Gamma (Degree)
9
Overall Length L (mm)
45
Possible Processing Hardness
Processing up to to 55HRC
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
-0.01 to -0.03
Surface Processing
Infinite coating (TiAlN system)