Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two infinite coating cutting-edge short edge end mill
  • Two infinite coating cutting-edge short edge end mill
  • Two infinite coating cutting-edge short edge end mill

Two infinite coating cutting-edge short edge end mill MSES230P 3

Item.#
06545497
Mfr.#
MSES230P 3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Corner Shape
Pin angle
Number of Blades
2
Overall Length L (mm)
50
Possible Processing Hardness
Workable till to 55HRC
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
-0.01 to -0.03
Neck Angle Gamma (Degree)
9
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
Blade Length l (mm)
6
Blade Diameter D (phi mm)
3
Helix Angle
30 °