Buy more than* S$200* and get FREE SHIPPING

  • Two infinite coating cutting-edge short edge end mill
  • Two infinite coating cutting-edge short edge end mill
  • Two infinite coating cutting-edge short edge end mill

Two infinite coating cutting-edge short edge end mill MSES230P 6

Item.#
06545524
Mfr.#
MSES230P 6
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Corner Shape
Pin angle
Number of Blades
2
Blade Length l (mm)
12
Blade Diameter D (phi mm)
6
Helix Angle
30degree
Overall Length L (mm)
55
Neck Angle Gamma (Degree)
9
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Shank Diameter d (phi mm)
6
Blade Diameter Tolerance
-0.01 - -0.03
Surface Processing
Infinite coating ( TiAlN based )
Material
Ultrafine particle cemented carbide