Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill

Infinite coating 2-edged end mill MSE230 0.3

Item.#
06545576
Mfr.#
MSE230 0.3
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Shank Diameter Tolerance
h6
Number of Blades
2
Surface Processing
Infinite coating (TiAlN system)
TRUSCO Part Number
424-1070
Possible Processing Hardness
Workable till to 55HRC
Blade Diameter D (phi mm)
0.3
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, heat-treated steel, hardened steel (to 60HRC), stainless steel, titanium alloy, aluminum alloy, copper alloy, resin
Shank Diameter d (phi mm)
4
Overall Length L (mm)
45
Helix Angle
30 °
Material
Ultra-fine cemented carbide
2014 TRUSCO Published Page
1-0025
Blade Length l (mm)
0.6
Blade Diameter Tolerance
0 to -0.01