Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill

Infinite coating 2-edged end mill MSE230 0.5

Item.#
06545594
Mfr.#
MSE230 0.5
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Shank Diameter Tolerance
h6
Number of Blades
2
Helix Angle
30degree
Material
Ultrafine particle cemented carbide
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Blade Diameter D (phi mm)
0.5
Shank Diameter d (phi mm)
4
Overall Length L (mm)
45
Blade Diameter Tolerance
0 - -0.02
Surface Processing
Infinite coating ( TiAlN based )
TRUSCO Part Number
424-1096
Blade Length l (mm)
1.25
Work Material
CARBON STEEL, ALLOY STEELS, TOOL STEELS, PRE-HARDENED STEEL OR HARDENED STEELS, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN