Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill

Infinite coating 2-edged end mill MSE230 1.5

Item.#
06545691
Mfr.#
MSE230 1.5
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Possible Processing Hardness
Can process up to 55HRC
Shank Diameter d (phi mm)
4
Helix Angle
30degree
Overall Length L (mm)
45
Material
Ultrafine particle cemented carbide
Blade Diameter D (phi mm)
1.5
Work Material
CARBON STEEL, ALLOY STEELS.TOOL STEELS, PRE-HARDENED STEEL.Heat-treated steel, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Neck Angle Gamma (Degree)
9
Blade Diameter Tolerance
0 - -0.02
Surface Processing
Infinite coating ( TiAlN based )
Number of Blades
2
Blade Length l (mm)
4
TRUSCO Part Number
424-1185