Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill

Infinite coating 2-edged end mill MSE230 2

5.00 (1)
Item.#
06545743
Mfr.#
MSE230 2
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Shank Diameter d (phi mm)
4
Helix Angle
30degree
Overall Length L (mm)
45
Number of Blades
2
TRUSCO Part Number
424-1380
Blade Diameter D (phi mm)
2
Neck Angle Gamma (Degree)
9
Blade Diameter Tolerance
0 - -0.02
Surface Processing
Infinite coating ( TiAlN based )
Work Material
CARBON STEEL, ALLOY STEELS, TOOL STEELS, PRE-HARDENED STEEL OR HARDENED STEELS, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Material
Ultrafine particle cemented carbide
Blade Length l (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal working with NC milling machine
5
From Japan
On 2014-02-14 11:06:29
I am using a small NC milling cutter. Works are copper alloys with sizes of 30 mm square or less. There are also things such as tool change, shank is 4 mm and blade diameter is used from 0.5 Φ to 4 Φ. I am very grateful to Mr. Monotaro. From now on I think that I am thankful for having a 4 mm shank handle small ones with long sized blades.
This review is about item#06545743.