Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill

Infinite coating 2-edged end mill MSE230 5

Item.#
06546041
Mfr.#
MSE230 5
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Possible Processing Hardness
Can process up to 55HRC
Blade Length l (mm)
13
Blade Diameter D (phi mm)
5
Helix Angle
30degree
Overall Length L (mm)
55
Number of Blades
2
TRUSCO Part Number
424-1681
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
6
Blade Diameter Tolerance
0 - -0.02
Surface Processing
Infinite coating ( TiAlN based )
Work Material
CARBON STEEL, ALLOY STEELS.TOOL STEELS, PRE-HARDENED STEEL.Heat-treated steel, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Material
Ultrafine particle cemented carbide