Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill

Infinite coating 2-edged end mill MSE230 8

Item.#
06546181
Mfr.#
MSE230 8
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Surface Processing
Infinite coating ( TiAlN based )
Material
Ultrafine particle cemented carbide
TRUSCO Part Number
424-1746
Shank Diameter d (phi mm)
8
Blade Diameter Tolerance
0 - -0.02
Neck Angle Gamma (Degree)
9
Helix Angle
30degree
Overall Length L (mm)
65
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Blade Length l (mm)
20
Blade Diameter D (phi mm)
8
Work Material
CARBON STEEL, ALLOY STEELS, TOOL STEELS, PRE-HARDENED STEEL OR HARDENED STEELS, HARDENED STEELS ( to 54 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN