Buy more than* S$200* and get FREE SHIPPING

  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill
  • Infinite coating 2-edged end mill

Infinite coating 2-edged end mill MSE230 12

Item.#
06546267
Mfr.#
MSE230 12
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
2014 TRUSCO Published Page
1-0025
TRUSCO Part Number
424-1274
Shank Diameter d (phi mm)
12
Blade Diameter Tolerance
0 to -0.02
Surface Processing
Infinite coating (TiAlN system)
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, heat-treated steel, hardened steel (to 54HRC), stainless steel, titanium alloy, aluminum alloy, copper alloy, resin
Neck Angle Gamma (Degree)
9
Material
Ultra-fine cemented carbide
Possible Processing Hardness
Workable till to 55HRC
Blade Length l (mm)
30
Blade Diameter D (phi mm)
12
Helix Angle
30 °
Overall Length L (mm)
80