Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill

infinite coating 4-edge end mill MSE430 2.5

1.00 (2)
Item.#
06546556
Mfr.#
MSE430 2.5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Number of Blades
4
Shank Diameter d (phi mm)
4
Surface Processing
Infinite coating (TiAlN system)
Blade Diameter D (phi mm)
2.5
Overall Length L (mm)
45
Blade Diameter Tolerance
0 - -0.02
Possible Processing Hardness
- Processing up to 55HRC
Helix Angle
30 degree
Blade Length l (mm)
7
Material
Ultra-fine cemented carbide
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, tempering steel, hardened steel (- 60HRC), stainless steel, titanium alloy, aluminum alloy, copper alloy, resin
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Soft iron chamfering
1
From Japan
On 2015-12-09 10:03:29
I believed and used Infinite Coin, but I missed a word of regret if I licked twice about it. Do not sell such products. Because I am paying out and buying it.
This review is about item#06546626.
Aluminum processing
1
From Japan
On 2014-06-04 11:02:59
Infinite coating? It was easy to beat as easily as I could not smile. I purchased it with abrasion at cost · · · with using no coating and it was burning immediately though it was doing the same processing.
This review is about item#06546583.