Buy more than* S$200* and get FREE SHIPPING

  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill

infinite coating 4-edge end mill MSE430 3

1.00 (2)
Item.#
06546565
Mfr.#
MSE430 3
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Number of Blades
4
Overall Length (mm)
50
TRUSCO Part Number
304-4556
Shank Diameter d (phi mm)
6
Surface Processing
Infinite coating ( TiAlN based )
Work Material
CARBON STEEL, ALLOY STEELS, TOOL STEELS, PRE-HARDENED STEEL OR HARDENED STEELS, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Blade Diameter Tolerance
0 - -0.02
Blade Length (mm)
8
Material
Ultrafine particle cemented carbide
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Helix Angle
30degree
Blade Diameter (phi mm)
3
Purpose
Can cut wide range of materials like raw material to a high hardness material.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Soft iron chamfering
1
From Japan
On 2015-12-09 10:03:29
I believed and used Infinite Coin, but I missed a word of regret if I licked twice about it. Do not sell such products. Because I am paying out and buying it.
This review is about item#06546626.
Aluminum processing
1
From Japan
On 2014-06-04 11:02:59
Infinite coating? It was easy to beat as easily as I could not smile. I purchased it with abrasion at cost · · · with using no coating and it was burning immediately though it was doing the same processing.
This review is about item#06546583.