Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill

infinite coating 4-edge end mill MSE430 4

1.00 (2)
Item.#
06546583
Mfr.#
MSE430 4
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Number of Blades
4
Material
Ultrafine particle cemented carbide
Possible Processing Hardness
Can process up to 55HRC
Helix Angle
30degree
Blade Diameter (phi mm)
4
Purpose
Can cut wide range of materials like raw material to a high hardness material.
Blade Diameter Tolerance
0 - -0.02
Overall Length (mm)
50
TRUSCO Part Number
304-4564
Shank Diameter d (phi mm)
6
Surface Processing
Infinite coating ( TiAlN based )
Blade Length (mm)
10
Work Material
CARBON STEEL, ALLOY STEELS.TOOL STEELS, PRE-HARDENED STEEL.Heat-treated steel, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Soft iron chamfering
1
From Japan
On 2015-12-09 10:03:29
I believed and used Infinite Coin, but I missed a word of regret if I licked twice about it. Do not sell such products. Because I am paying out and buying it.
This review is about item#06546626.
Aluminum processing
1
From Japan
On 2014-06-04 11:02:59
Infinite coating? It was easy to beat as easily as I could not smile. I purchased it with abrasion at cost · · · with using no coating and it was burning immediately though it was doing the same processing.
This review is about item#06546583.