Buy more than* S$200* and get FREE SHIPPING

  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill

infinite coating 4-edge end mill MSE430 6

1.00 (2)
Item.#
06546626
Mfr.#
MSE430 6
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Number of Blades
4
Blade Diameter (phi mm)
6
Overall Length (mm)
55
TRUSCO Part Number
304-4581
Shank Diameter d (phi mm)
6
Work Material
CARBON STEEL, ALLOY STEELS, TOOL STEELS, PRE-HARDENED STEEL OR HARDENED STEELS, HARDENED STEELS ( to 60 HRC), STAINLESS STEEL, TITANIUM ALLOY, ALUMINUM ALLOY, COPPER ALLOY, RESIN
Blade Diameter Tolerance
0 - -0.02
Surface Processing
Infinite coating ( TiAlN based )
Blade Length (mm)
15
Material
Ultrafine particle cemented carbide
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Helix Angle
30degree
Purpose
Can cut wide range of materials like raw material to a high hardness material.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Soft iron chamfering
1
From Japan
On 2015-12-09 10:03:29
I believed and used Infinite Coin, but I missed a word of regret if I licked twice about it. Do not sell such products. Because I am paying out and buying it.
This review is about item#06546626.
Aluminum processing
1
From Japan
On 2014-06-04 11:02:59
Infinite coating? It was easy to beat as easily as I could not smile. I purchased it with abrasion at cost · · · with using no coating and it was burning immediately though it was doing the same processing.
This review is about item#06546583.