Buy more than* S$200* and get FREE SHIPPING

  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill
  • infinite coating 4-edge end mill

infinite coating 4-edge end mill MSE430 16

1.00 (2)
Item.#
06546741
Mfr.#
MSE430 16
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Neck Angle Gamma (Degree)
9
Possible Processing Hardness
Workable till to 55HRC
Blade Diameter Tolerance
0 to -0.02
Surface Processing
Infinite coating (TiAlN system)
Blade Diameter D (phi mm)
16
Material
Ultra-fine cemented carbide
Purpose
Can cut wide range of materials like raw material to a high hardness material.
Number of Blades
4
Shank Diameter d (phi mm)
16
Helix Angle
30 °
Blade Length l (mm)
40
Overall Length L (mm)
110
Work Material
Carbon steel, alloy steel, tool steel, pre-hardened steel, heat-treated steel, hardened steel (to 60HRC), stainless steel, titanium alloy, aluminum alloy, copper alloy, resin
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Soft iron chamfering
1
From Japan
On 2015-12-09 10:03:29
Infinite co - I saw using believe Ting, but unfortunately the word, After licking about twice softly, lacked. This commodity, do not sell. Since I've been bought out gold.
This review is about item#06546626.
Processing of aluminum
1
From Japan
On 2014-06-04 11:02:59
Mugen coating? Much not laugh easily was bet. Cost wear you're using without a coating is to buy in..., I had immediately bet to have been the same processing.
This review is about item#06546583.