Buy more than* S$200* and get FREE SHIPPING

  • End Mill
  • End Mill
  • End Mill

End Mill MHR230 0.3x3

3.00 (1)
Item.#
06546951
Mfr.#
MHR230 0.3x3
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0600
Neck Lower Diameter d2 (mm)
0.28
Blade Length l (mm)
0.4
Blade Diameter D (phi mm)
0.3
Blade Diameter Tolerance
0--0.01
Number of Blades
2
Possible Processing Hardness
Over 55HRC to be processed
Surface Processing
Mugen coating (TiAlN system)
TRUSCO Part Number
425-0427
Helix Angle (Degree)
30
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Overall Length L (mm)
45
2014 TRUSCO Published Page
1-0550
Effective Length l1 (mm)
3
Material
Ultra-fine cemented carbide
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cut out letters and patterns
3
From Japan
On 2013-03-29 15:54:24
The beauty was pretty good but after all it was easy to break
This review is about item#08036156.