Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 0.5x2

4.50 (2)
Item.#
06547037
Mfr.#
MHR230 0.5x2
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
0.7
Blade Diameter D (phi mm)
0.5
Number of Blades
2
Neck Angle Gamma (Degree)
12
Blade Diameter Tolerance
0 to -0.02
Overall Length L (mm)
45
TRUSCO Part Number
425-0664
Neck Lower Diameter d2 (mm)
0.46
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Possible Processing Hardness
Workable till to 55HRC
Effective Length l1 (mm)
2
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
2014 TRUSCO Published Page
1-0550
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
4
From Japan
On 2016-05-15 17:58:45
For resin processing,
This review is about item#08036271.
Deep rib machining finish machining
5
From Japan
On 2013-06-03 21:40:20
Break, accuracy, finish is impeccable. However, I felt that the lifetime was quite short when using 0.2 Φ of this series before. How long can you get cutting length on average?
This review is about item#06547046.