Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 0.5x6

4.50 (2)
Item.#
06547055
Mfr.#
MHR230 0.5x6
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
0.7
Blade Diameter D (phi mm)
0.5
Number of Blades
2
Neck Angle Gamma (Degree)
12
Blade Diameter Tolerance
0 - -0.02
Overall Length L (mm)
45
TRUSCO Part Number
304-5242
Neck Lower Diameter d2 (mm)
0.46
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Effective Length l1 (mm)
6
Surface Processing
Infinite coating ( TiAlN based )
Material
Ultrafine particle cemented carbide
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
4
From Japan
On 2016-05-15 17:58:45
For resin processing,
This review is about item#08036271.
Deep rib machining finish machining
5
From Japan
On 2013-06-03 21:40:20
Break, accuracy, finish is impeccable. However, I felt that the lifetime was quite short when using 0.2 Φ of this series before. How long can you get cutting length on average?
This review is about item#06547046.