Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 0.5x10

4.50 (2)
Item.#
06547073
Mfr.#
MHR230 0.5x10
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
0.7
Blade Diameter D (phi mm)
0.5
Number of Blades
2
Overall Length L (mm)
50
TRUSCO Part Number
425-0630
Possible Processing Hardness
Processing up to to 55HRC
Effective Length l1 (mm)
10
Neck Lower Diameter d2 (mm)
0.46
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
2014 TRUSCO Published Page
1-0550
Neck Angle Gamma (Degree)
12
Blade Diameter Tolerance
0 to -0.02
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-15 17:58:45
The resin processing Kore,
This review is about item#08036271.
Deep ribs finishing processing
5
From Japan
On 2013-06-03 21:40:20
Cut and, precision, it is impeccable can both finish. But felt like quite a short life when you previously used the 0.2Φ of this series. How much of the cutting length of Will obtained by averaging?
This review is about item#06547046.