Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 1x20

5.00 (1)
Item.#
06547387
Mfr.#
MHR230 1x20
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
2014 TRUSCO Published Page
1-0550
Effective Length l1 (mm)
20
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
Neck Lower Diameter d2 (mm)
0.95
Blade Length l (mm)
1.5
Blade Diameter D (phi mm)
1
Number of Blades
2
Possible Processing Hardness
Processing up to to 55HRC
Blade Diameter Tolerance
0 to -0.02
Overall Length L (mm)
60
TRUSCO Part Number
425-1652
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing with 3D plotter
5
From Japan
On 2016-02-02 18:28:54
There was an image with a high price for the long neck type, but I think this is a cheap, sharpness and good product.
This review is about item#06547335.