Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 1.5x10

5.00 (1)
Item.#
06547493
Mfr.#
MHR230 1.5x10
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
2.3
Blade Diameter D (phi mm)
1.5
Number of Blades
2
Blade Diameter Tolerance
0 - -0.02
Overall Length L (mm)
50
TRUSCO Part Number
304-5447
Neck Angle Gamma (Degree)
12
Neck Lower Diameter d2 (mm)
1.45
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Effective Length l1 (mm)
10
Surface Processing
Infinite coating ( TiAlN based )
Material
Ultrafine particle cemented carbide
Possible Processing Hardness
CAN PROCESS UP TO 55HRC
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
5
From Japan
On 2016-05-15 17:55:57
For resin processing!
This review is about item#06547545.