Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 2x10

5.00 (1)
Item.#
06547615
Mfr.#
MHR230 2x10
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Possible Processing Hardness
Workable till to 55HRC
Blade Diameter Tolerance
0 to -0.02
Overall Length L (mm)
50
TRUSCO Part Number
425-1873
Neck Lower Diameter d2 (mm)
1.94
Blade Length l (mm)
3
Blade Diameter D (phi mm)
2
Number of Blades
2
Effective Length l1 (mm)
10
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
2014 TRUSCO Published Page
1-0550
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-10-24 14:41:52
Although it is the thing of the manufacturer who is always using, it was able to purchase cheaply when ordering according to the 10% OFF day.
This review is about item#6547642.