Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 3x16

Item.#
06547834
Mfr.#
MHR230 3x16
Package Qty.
1PC
Ship pack of
1
37.45 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
4.5
Blade Diameter D (phi mm)
3
Number of Blades
2
Surface Processing
Infinite coating ( TiAlN based )
Material
Ultrafine particle cemented carbide
Possible Processing Hardness
Can process up to 55HRC
Effective Length l1 (mm)
16
Neck Lower Diameter d2 (mm)
2.85
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0 - -0.02
Overall Length L (mm)
60
TRUSCO Part Number
304-5684
Neck Angle Gamma (Degree)
12