Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 3x20

Item.#
06547843
Mfr.#
MHR230 3x20
Package Qty.
1PC
Ship pack of
1
37.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
4.5
Blade Diameter D (phi mm)
3
Number of Blades
2
Effective Length l1 (mm)
20
Surface Processing
Infinite coating (TiAlN system)
Material
Ultra-fine cemented carbide
2014 TRUSCO Published Page
1-0550
Neck Lower Diameter d2 (mm)
2.85
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h6
Neck Angle Gamma (Degree)
12
Blade Diameter Tolerance
0 to -0.02
Overall Length L (mm)
60
TRUSCO Part Number
425-2071
Possible Processing Hardness
Workable till to 55HRC