Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 3x40

Item.#
06547877
Mfr.#
MHR230 3x40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
4.5
Blade Diameter D (phi mm)
3
Number of Blades
2
Effective Length l1 (mm)
40
Surface Processing
Infinite coating ( TiAlN based )
Material
Ultrafine particle cemented carbide
Possible Processing Hardness
Can process up to 55HRC
Neck Lower Diameter d2 (mm)
2.85
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h6
Neck Angle Gamma (Degree)
12
Blade Diameter Tolerance
0 - -0.02
Overall Length L (mm)
90
TRUSCO Part Number
304-5722