Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 3x50

Item.#
06547886
Mfr.#
MHR230 3x50
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length l (mm)
4.5
Blade Diameter D (phi mm)
3
Number of Blades
2
TRUSCO Part Number
304-5731
Neck Angle Gamma (Degree)
12
Blade Diameter Tolerance
0 to -0.02
Overall Length L (mm)
100
Neck Lower Diameter d2 (mm)
2.85
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h6
Material
Ultra-fine cemented carbide
Possible Processing Hardness
Workable till to 55HRC
Effective Length l1 (mm)
50
Surface Processing
Infinite coating (TiAlN system)