|
Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 4x16
- Item.#
- 06547904
- Mfr.#
- MHR230 4x16
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Neck Lower Diameter d2 (mm)
- 3.8
- Blade Length l (mm)
- 6
- Blade Diameter D (phi mm)
- 4
- Blade Diameter Tolerance
- 0 to -0.02
- Overall Length L (mm)
- 60
- Material
- Ultra-fine cemented carbide
- TRUSCO Part Number
- 425-2152
- Possible Processing Hardness
- Processing up to to 55HRC
- Neck Angle Gamma (Degree)
- 12
- Shank Diameter d (phi mm)
- 6
- Shank Diameter Tolerance
- h6
- Surface Processing
- Infinite coating (TiAlN system)
- Number of Blades
- 2
- Effective Length l1 (mm)
- 16
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought