Buy more than* S$200* and get FREE SHIPPING

  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)
  • Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed) MHR230 4x20

Item.#
06547913
Mfr.#
MHR230 4x20
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
3.8
Blade Length l (mm)
6
Blade Diameter D (phi mm)
4
Blade Diameter Tolerance
0 to -0.02
Overall Length L (mm)
60
Material
Ultra-fine cemented carbide
TRUSCO Part Number
425-2161
Possible Processing Hardness
Processing up to to 55HRC
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h6
Surface Processing
Infinite coating (TiAlN system)
Number of Blades
2
Effective Length l1 (mm)
20