Buy more than* S$200* and get FREE SHIPPING

  • Long Neck Endmill
  • Long Neck Endmill
  • Long Neck Endmill

Long Neck Endmill MHR430 2x12

Item.#
06548683
Mfr.#
MHR430 2x12
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Possible Processing Hardness
Processing up to to 55HRC
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
3
Blade Diameter D (phi mm)
2
Helix Angle
30 °
Overall Length L (mm)
50
Material
Ultra-fine cemented carbide
Neck Lower Diameter d2 (mm)
1.94
Effective Length l1 (mm)
12
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0 to -0.02
Surface Processing
Infinite coating (TiAlN system)
Number of Blades
4