Buy more than* S$200* and get FREE SHIPPING

  • 3Flute End Mill
  • 3Flute End Mill
  • 3Flute End Mill

3Flute End Mill MSE345 8

Item.#
06550092
Mfr.#
MSE345 8
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Possible Processing Hardness
Processing up to to 55HRC
Blade Length l (mm)
20
Blade Diameter D (phi mm)
8
Helix Angle
45 °
Overall Length L (mm)
65
Material
Ultra-fine cemented carbide
Neck Angle Gamma (Degree)
-
Shank Diameter d (phi mm)
8
Blade Diameter Tolerance
0/-0.02
Surface Processing
Infinite coating (TiAlN system)
Number of Blades
3
TRUSCO Part Number
304-4866