Buy more than* S$200* and get FREE SHIPPING

  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2

End-mill only for aluminium use (3 times long blade type) AL3D-2 AL3D-2 2

Item.#
06552043
Mfr.#
AL3D-2 2
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Blade Diameter Tolerance (mm)
0 to -0.02
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4
Overall Length L (mm)
45
TRUSCO Part Number
304-3924
Number of Blades
2
Corner Shape
Pinkado
Blade Length l (mm)
6
Blade Diameter D (phi mm)
2
Material
Cemented carbide