Buy more than* S$200* and get FREE SHIPPING

  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2

End-mill only for aluminium use (3 times long blade type) AL3D-2 AL3D-2 6

Item.#
06552086
Mfr.#
AL3D-2 6
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Blade Diameter Tolerance (mm)
0 - -0.02
Blade Length l (mm)
18
Blade Diameter D (phi mm)
6
Material
Cemented carbide
Number of Blades
2
Corner Shape
pin
Shank Diameter d (phi mm)
6
Overall Length L (mm)
60
TRUSCO Part Number
304-3975