Buy more than* S$200* and get FREE SHIPPING

  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2

End-mill only for aluminium use (3 times long blade type) AL3D-2 AL3D-2 8

Item.#
06552104
Mfr.#
AL3D-2 8
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Corner Shape
pin
Shank Diameter d (phi mm)
8
Overall Length L (mm)
70
TRUSCO Part Number
304-3983
Number of Blades
2
Blade Length l (mm)
24
Blade Diameter D (phi mm)
8
Material
Cemented carbide
Blade Diameter Tolerance (mm)
0 - -0.02