Buy more than* S$200* and get FREE SHIPPING

  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2
  • End-mill only for aluminium use (3 times long blade type) AL3D-2

End-mill only for aluminium use (3 times long blade type) AL3D-2 AL3D-2 10

Item.#
06552122
Mfr.#
AL3D-2 10
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Blade Diameter Tolerance (mm)
0 - -0.02
Blade Length l (mm)
30
Blade Diameter D (phi mm)
10
Material
Carbide alloy
Number of Blades
2
Corner Shape
Pin corner
Shank Diameter d (phi mm)
10
Overall Length L (mm)
75
TRUSCO Part Number
304-3991