Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Dedicated End Mill, 5 Times Blade Length
  • Aluminum Dedicated End Mill, 5 Times Blade Length
  • Aluminum Dedicated End Mill, 5 Times Blade Length

Aluminum Dedicated End Mill, 5 Times Blade Length AL5D-2 3

4.00 (1)
Item.#
06552174
Mfr.#
AL5D-2 3
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Blade Diameter Tolerance
0 to -0.02
Material
Cemented carbide
Blade Length l (mm)
15
Blade Diameter D (phi mm)
3
TRUSCO Part Number
304-4050
Corner Shape
Pinkado
Number of Blades
2
Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
6
Overall Length L (mm)
55
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Panel, board cut
4
From Japan
On 2015-03-05 10:24:01
There is room for a little more improvement Want a twist of 45 ° so 35 ° angle of twist
This review is about item#06552201.