Buy more than* S$200* and get FREE SHIPPING

  • Aluminum End Mill
  • Aluminum End Mill
  • Aluminum End Mill

Aluminum End Mill AL3D-2DLC 10

Item.#
06552366
Mfr.#
AL3D-2DLC 10
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
45
Shank Diameter Tolerance
h6
Surface Processing
DLC coating
Material
Cemented carbide
Overall Length L (mm)
75
Blade Length l (mm)
30
Corner Shape
Pinkado
Blade Diameter Tolerance
0 to -0.02
Number of Blades
2
Blade Diameter D (phi mm)
10
TRUSCO Part Number
343-0294
Shank Diameter d (phi mm)
10