Buy more than* S$200* and get FREE SHIPPING

  • End mill for resin use
  • End mill for resin use
  • End mill for resin use

End mill for resin use RSE230 0.3x1.5

5.00 (1)
Item.#
06552691
Mfr.#
RSE230 0.3x1.5
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Corner Shape
pin
Effective Length l1 (mm)
-
Shank Diameter d (phi mm)
4
Blade Diameter Tolerance
0/-0.02
Overall Length L (mm)
45
Material
Ultrafine particle cemented carbide
Neck Angle Gamma (Degree)
9
Blade Length l (mm)
1.5
Blade Diameter D (phi mm)
0.3
Helix Angle
30degree
Number of Blades
2
TRUSCO Part Number
343-0448
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For resin plate cutting by NC
5
From Japan
On 2016-06-23 14:35:23
Even if it is a little high, it is limited to this. I have various diameters.
This review is about item#06552707.